
SIEMENS 3LD9280-2C 3LD2 SWITCH ACC N/PE CONTRM F.<gt/>=100A B
Description
3LD2 SWITCH ACC N/PE CONTRM F.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Disconnector Auxiliary Switch | Type | 3LD |
Voltage Rating | 690 V | Amperage Rating | 100/125 A |
Interrupt Rating | N/A | Contact Configuration | N/A |
Operating Cycles | N/A | Series/Model | 3LD |
Mounting Type | Base | Temperature Rating | -20 to 120 °F |
Standards | UL Listed | Application | OEM Disconnect |
UPC | 754554732404 |
Packages
1 - UNIT - 1 |