
SIEMENS CANADA HN656A 400Amp-600Amp Series A Neutral Kit Switch
Description
Neutral kit rated 600v suitable for operating currents 400/600a. Series A. Standard Neutral Kits can be field installed in General and Heavy Duty Switches.
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Type | NEUTRALKIT | Amperage Rating | 400 to 600 A |
Number of Poles | 3 | Standards | UL98 |
Application | ENCLOSEDSWITCHACCESSORY-FITTING | UPC | 804766087424 |
Packages
1 - UNIT - 1 |