
SIEMENS CANADA LTD HNC263 SIEMENS 200% Neutral Kit
Description
200 PERCENT; SWITCH CURRENT RATING 60/100 AMPERE; WIRE SIZE (2) 14 TO 1/0 AWG; USED ON HEAVY DUTY SAFETY SWITCH
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Neutral Kit | Type | 200% |
Size | (2) 14 AWG-1/0 AWG | Standards | CSA Certified |
Application | For 100 A Type VBII Low Voltage Circuit Protection Heavy Duty Safety Switch | UPC | 783643242357 |
Packages
1 - UNIT - 1 |