![siehnc656](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287974650.jpg?preset=medium)
SIEMENS CANADA HNC656 600V 400/600Amp Siemens Neutral Kit for Safety Switches
Description
Neutral kit, For use with safety switches, 600 V, 400/600 A, Can be field installed in general and heavy duty switches, (2) 1/0 AWG-750 kcmil or (4) 1/0 AWG-250 kcmil line and load lugs copper/aluminium wire.
Specifications
Brand Name | Siemens | Item Name | Neutral Kit |
Type | Double Throw | For Use With | 400 - 600 A Safety Switch |
Standards | CSA Certified | Application | For Indoor use |
UPC | 783643242333 |
Packages
1 - UNIT - 1 |