![siehnc678](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287974650.jpg?preset=medium)
SIEMENS CANADA HNC678 600Amp (4) 1/0 AWG - 750 Kcmil 200% Neutral Kit
Description
CSA certified 200% Neutrals are available on 100-600A Heavy Duty Switches. They are typically used with non-linear transformers or where increased neutral ampacity/lug capacity is required
Specifications
Brand Name | Siemens | Sub Brand | ENCLOSED/SAFETY SWITCH |
Item Name | Neutral Kit | Type | Industrial Duty, Enclosed, Fusible, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 800 - 1200 A |
Mounting | 2 OR 3 POINT MOUNTING HOLES | For Use With | 800 - 1200 A Enclosed/Safety Switch |
Standards | CSA Certified | UPC | 783643242340 |
Packages
1 - UNIT - 1 |