
SIEMENS CANADA N100 100A Neutral Assembly ID Switch
Description
Neutral main block kit for serie ID safety switches.
Specifications
Brand Name | Siemens | Sub Brand | ENCLOSED/SAFETY SWITCH |
Item Name | Neutral Kit | Type | Neutral Kit |
Amperage Rating | 100 A | Material | Aluminum |
For Use With | 100 A ID Enclosed/Safety Switch | Standards | CSA C22.2 No. 4 |
UPC | 662862002167 |
Packages
1 - UNIT - 1 |