
GENERAC POWER SYSTEMS RTSC200A3 200Amp 120/240V Generac® Automatic Transfer Switch
Description
Non-service rated automatic transfer switch designed for use with single phase generators that utilize an Evolution™ or Nexus™ controller.
Specifications
Brand Name | Generac Power Systems | Item Name | Automatic Smart Transfer Switch |
Type | Open Transition, Non-Service Rated | Power Rating | 48000 W |
Voltage Rating | 120/240 V | Amperage Rating | 200 A |
Phase | 1 | Interrupt Rating | 10000 A |
Number of Poles | 2 | Wire Size | 250 MCM - 6 AWG |
Frequency Rating | 60 Hz | Dimensions | 7.09 in D x 14.6 in W x 20 in H |
Housing Material | Aluminum | Color | Gray |
Mounting | Wall | NEMA Rating | NEMA 3R |
For Use With | Single Phase Generators which utilize an Evolution or Nexus Controller | Standards | cUL, UL 3R Listed, California Proposition 65 Warning |
UPC | 696471619850 |
Packages
1 - UNIT - 1 |