GENERAC POWER SYSTEMS 100-Amp Guardian Automatic Transfer Switch w/ Service Disconnect
Description
Guardian™ Automatic transfer switch with service disconnect. Senses power failure and instructs standby generator to start. Service disconnect. Quick and easy installation through your utility meter. Whole house applications. Ideal when a subpanel is not practical. Smaller applications ideal for standby generators, ranging from 7 to 20 kW.
Specifications
Brand Name | Generac Power Systems | Sub Brand | Guardian™ |
Item Name | Automatic Smart Transfer Switch with Service Disconnect | Type | Standard |
Power Rating | 20000 W | Voltage Rating | 120/240 V |
Amperage Rating | 100 A | Phase | 1 |
Number of Poles | 2 | Frequency Rating | 60 Hz |
Dimensions | 23.5 in L x 13 in W x 7.4 in H | NEMA Rating | NEMA 3R |
For Use With | Standby Generators | Standards | UL Listed |
UPC | 696471606539 |
Packages
1 - UNIT - 1 |