
GENERAC RTSR100A3 TRANSFER SW 100A 1PHNEMA 3R 120/240 ALUM
Description
Generac Rtsr100a3 Generac Smart Switch Non Se Rated 100a 120/240 1ph Nema 3r
Specifications
Brand Name | Generac Power Systems | Item Name | Automatic Smart Transfer Switch |
Type | Open Transition, Non-Service Rated, Standard | Power Rating | 24000 W |
Voltage Rating | 240 V | Amperage Rating | 100 A |
Phase | 1 | Number of Poles | 2 |
Wire Size | 2/0-14 AWG | Frequency Rating | 60 Hz |
Dimensions | 7 in D x 14-5/8 in W x 20 in H | Housing Material | Aluminum |
Color | Gray | Mounting | Wall |
NEMA Rating | NEMA 3R | For Use With | 5883, 6248, 6439, 6249, 6245, 6247, 6250, 5818, QT02224ANAX, QTO2515ANSX, QTO2724ANAX, QTO3015ANSX, QT03624ANAX Standby Generators |
Standards | cUL, UL Listed | UPC | 696471614060 |
Packages
1 - UNIT - 1 | 30 - SKID - 30 |