
GENERAC RTSR200A3 AUTO TRANSFER 200AMPSRVC ENT RATED
Description
Open transition automatic transfer switch with digital power management technology. Service rated (RTSY) Generac smart switches are housed in an aluminum NEMA/UL type-3R enclosure with electrostatically applied and baked powder paint. The heavy duty Generac contactor is a UL recognized device, designed for years of service. The controller at the generator handles all the timing, sensing, exercising functions and transfer commands.
Specifications
Brand Name | Generac Power Systems | Item Name | Automatic Smart Transfer Switch |
Type | Open Transition, Non-Service Rated, Standard | Power Rating | 48000 W |
Voltage Rating | 240 V | Amperage Rating | 200 A |
Phase | 1 | Number of Poles | 2 |
Wire Size | 400 MCM | Frequency Rating | 60 Hz |
Dimensions | 7 in D x 14-5/8 in W x 20 in H | Housing Material | Aluminum |
Color | Gray | Mounting | Wall |
NEMA Rating | NEMA 3R | For Use With | 5883, 6248, 6439, 6249, 6245, 6247, 6250, 5818, QT02224ANAX, QTO2515ANSX, QTO2724ANAX, QTO3015ANSX, QT03624ANAX Standby Generators |
Standards | cUL, UL Listed | UPC | 696471614077 |
Packages
1 - UNIT - 1 | 30 - SKID - 30 |