
ABB GS3262B25UL Transfer Switches Agriculture, Heavy Duty Transfer Switch with Door 3 P, 200 A
Description
Transfer Switch, Manual Transfer; 120/240 Vac 1 Phase, 600 Vac 3 Phase Ac Voltage; 200 Ampere (main, Standby); 3 Wire; Switching Neutral; Nema 3r; Steel Enclosure; Electro Deposited Heavy Zinc Coated; Size 16-5/8 Inch W X 10-5/8 Inch D X 33-1/2 Inch H
Specifications
Brand Name | Midwest Electric | Sub Brand | Transfer Switches |
Item Name | Transfer Switch | Type | Heavy-Duty, Unmetered |
Voltage Rating | 120/240/600 VAC | Amperage Rating | 200 A |
Phase | 1 | Number of Poles | 3 |
Dimensions | 15-3/4 in W x 6-3/4 in D x 34-3/4 in H | Housing Material | Steel |
Mounting | Surface | NEMA Rating | NEMA 3R |
Standards | cUL Listed, RoHS Compliant, UL Listed | Application | For Poultry Farms, Dairy Farms, Ventilation in Animal Confinement Buildings, Crop Drying and Anywhere an Extended Loss of Normal Power Service Would Result in Severe Loss, Damage or Inconvenience |
UPC | 784567206197 |
Packages
1 - UNIT - 1 |