×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siedtnfc322

SIEMENS CANADA LTD DTNFC322 SWITCH 60A 3PH 3WNF HD TYPE 1

Price $3,692.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:DTNFC322

Description

Manual transfer.

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Transfer Switch Type Double-Throw, Manual
Power Rating 3 W Voltage Rating 240 V
Amperage Rating 60 A Number of Poles 3
Connection Type Mechanical Lug Frequency Rating TRUE
Housing Material Steel Mounting Surface
NEMA Rating NEMA 1 Temperature Rating -29 to 85 °C
Standards UL 98 Listed, CSA Certified Application Load Transfers between Power Sources
UPC 783643454613

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok