
SIEMENS CANADA SE322 60Amp 240V Siemens Service Entrance Switch 3PH, Fusible
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use.
Specifications
Brand Name | Siemens | Sub Brand | Disconnect Switches |
Item Name | Service Entrance Switch | Type | Toggle |
Voltage Rating | 240 V | Amperage Rating | 60 A |
Phase | 3 | Number of Poles | 3 |
Contact Configuration | 3PST | Connection Type | Screw |
Housing Material | Steel | Mounting | 4-Hole Front |
NEMA Rating | NEMA 1 | Standards | CSA C22.2 No. 4 |
Application | For A2/A3 Fuses | UPC | 662862002860 |
Packages
1 - UNIT - 1 |