RACK-A-TIERS 99215 15Amp 125V EZ Generator Manual Transfer Switch
Description
The EZ Generator Switch is an easy to install, manual transfer switch for all standard generators. Easily transfer generator power to important loads such as fridges, furnace, etc. in the event of a power outage.EZ Generator Switch is the most affordable & efficient generator connecting manual transfer switch on the market. We are the only company in both the United & Canada that builds switches that are matched to your exact generator. Our switches are safe and code compliant.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Manual Transfer Switch |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Connection Type | Extension Cord | Standards | CSA C22.2 14 and UL 1640 |
UPC | 625912992153 |
Packages
1 - UNIT - 1 |