SIEMENS CANADA SE321 30Amp 240V 3-Poles Siemens Service Safety Switch Fusible Service Entrance
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use.
Specifications
Brand Name | Siemens | Sub Brand | ENCLOSED/SAFETY SWITCH |
Item Name | Service Entrance Switch | Type | Toggle |
Voltage Rating | 240 V | Amperage Rating | 30 A |
Phase | 3 | Number of Poles | 3 |
Contact Configuration | 3PST | Connection Type | Screw |
Housing Material | Steel | Mounting | 4-Hole Front |
NEMA Rating | NEMA 1 | Standards | CSA C22.2 No. 4 |
Application | For A2/A3 Fuses | UPC | 662862002853 |
Packages
1 - UNIT - 1 |