×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gouamt20bp

MERSEN AMT20BP 20Amp 32V AMT (Max-Blade Type) Terminal Car Fuses, Yellow

Price $13.5000 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:MERSEN
Manufacturer #:AMT20BP

Description

Fuse with fast-acting speed, plastic body, clip mounting, blade connection terminal type, cylindrical body style. Silver-plated copper. For automobiles, trucks and other low voltage applications.

Specifications

Brand Name Ferraz Shawmut Item Name Miniature Fuse
Type Fast Acting Voltage Rating 32 V
Amperage Rating 20 A Interrupt Rating 1 kA
Color Yellow Series/Model AMT Series
Material Plastic Connector Type Blade Terminal
Mounting Clip Application Automobiles, Other Low Voltage and Trucks Applications
UPC 068938281243

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok