![gouamt60bp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14248592.jpg?preset=medium)
MERSEN AMT60BP 60Amp 32V AMT (Max-Blade Type) Terminal Car Fuses, Light Blue
Description
Fuse with fast-acting speed, plastic body, clip mounting, blade connection terminal type, cylindrical body style. Silver-plated copper. For automobiles, trucks and other low voltage applications.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Fuse |
Type | Fast Acting | Voltage Rating | 32 V |
Amperage Rating | 60 A | Interrupt Rating | 1 kA |
Color | Light Blue | Series/Model | AMT Series |
Material | Plastic | Connector Type | Blade Terminal |
Mounting | Clip | Application | Automobiles, Other Low Voltage and Trucks Applications |
UPC | 068938281298 |
Packages
1 - UNIT - 1 |