
MERSEN AST20BP 20Amp 32V Gould Fuses Automotive Bulk Fuse, Transparent Yellow
Description
Terminal car fuse, Mini-blade type, Transparent body, 20 A, 32 V, Yellow.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Automotive Fuse |
Type | Mini-Blade, Miniature, Fast Acting, Terminal Car | Voltage Rating | 32 V |
Amperage Rating | 20 A | Color | Yellow |
Series/Model | AST | Material | Plastic |
Standards | RoHS Compliant | UPC | 068938281380 |
Packages
100 - UNIT - (100) |