
MERSEN AST25BP 25Amp 32V Gould Fuses Automotive Bulk Fuse, Natural
Description
Fast-acting speed fuse, plastic body, clip mounting, blade connection terminal type, terminal body style. For automobiles, trucks and other low voltage applications.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Fuse |
Type | Fast Acting | Voltage Rating | 32 V |
Amperage Rating | 25 A | Interrupt Rating | 1 kA |
Color | Red | Series/Model | AST Series |
Material | Plastic | Connector Type | Blade Terminal |
Mounting | Clip | Application | Automobiles, Other Low Voltage and Trucks Applications |
UPC | 068938281397 |
Packages
100 - UNIT - (100) |