Abbotsford
gouast30bp

MERSEN AST30BP 30Amp 32V Gould Fuses Automotive Bulk Fuse, Light Green

Price $1.1400 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:MERSEN
Manufacturer #:AST30BP

Description

Miniature automotive blade fuse made up of plastic body with fast-acting feature. For use with automobiles, trucks and other low voltage applications.

Specifications

Brand Name Ferraz Shawmut Item Name Automotive Fuse
Type Mini-Blade Type, Terminal Car, Miniature, Fast Acting, Lead Free Voltage Rating 32 VDC
Amperage Rating 30 A Color Light Green
Series/Model AST Series Material Plastic
Standards RoHS Compliant Application For Automobiles, Trucks and Other Low Voltage Applications
UPC 068938281403

Packages

100 - UNIT - (100)