
MERSEN ATC15 Bussmann™ Fast Acting Fuse Lead-Free, Halogen Free 15 A, 32 VDC, 19.1 mm L x 18.7 mm W x 5.1 mm D Blue
Description
Automotive blade fuse with fast-acting feature. Transparent body. This fuse is used with automobiles, trucks and other low voltage applications.
Specifications
Brand Name | Cooper Industries | Sub Brand | Bussmann™ |
Item Name | Fast Acting Fuse | Type | Lead-Free, Halogen Free |
Voltage Rating | 32 VDC | Amperage Rating | 15 A |
Interrupt Rating | 1 kA at 32 VDC | Color | Blue |
Dimensions | 19.1 mm L x 18.7 mm W x 5.1 mm D | Series/Model | ATC |
Material | Polycarbonate Body, Tin Plated Zinc Contact | Connector Type | Blade |
Temperature Rating | -40 to 100 °C | Standards | UL 248-1, UL File Number E56412, Guide JFHR2, ISO 8820-3/SAE J1284/JASO 612, SAE J1171, RoHS Compliant |
Application | For Automotive and Low-Voltage Control Circuits | UPC | 068938851415 |
Packages
5 - UNIT - (5) |