![gouatc15bp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14248586.jpg?preset=medium)
MERSEN ATC15BP 15Amp 32V 1kA Gould Fuses Fuse Automotive Bulk, Blue
Description
Miniature automotive blade fuse made up of plastic body with fast-acting feature. For use with automobiles, trucks and other low voltage applications.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Automotive Fuse |
Type | Blade Type, Terminal Car, Fast Acting, Lead Free | Voltage Rating | 32 VDC |
Amperage Rating | 15 A | Color | Light Blue |
Series/Model | ATC Series | Material | Plastic |
Standards | RoHS Compliant | Application | For Automobiles, Trucks and Other Low Voltage Applications |
UPC | 068938427640 |
Packages
100 - UNIT - (100) |