![gouatc20bp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14248586.jpg?preset=medium)
MERSEN ATC20BP 20Amp 32V 1kA Gould Fuses Fuse Automotive Bulk, Yellow
Description
Fuse with fast-acting speed, plastic body, clip mounting, blade connection terminal type, cylindrical body style. Silver-plated copper. For automobiles, trucks and other low voltage applications.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Fuse |
Type | Fast Acting | Voltage Rating | 32 V |
Amperage Rating | 20 A | Interrupt Rating | 1 kA |
Color | Yellow | Series/Model | ATC Series |
Material | Plastic | Connector Type | Blade Terminal |
Mounting | Clip | Application | Automobiles, Other Low Voltage and Trucks Applications |
UPC | 068938281472 |
Packages
100 - UNIT - (100) |