
MERSEN ATC4BP 4Amp 32V Gould Fuses Automotive ATC Blade Fuse, Pink, Bulk
Description
Fuse with fast-acting speed, plastic body, clip mounting, blade connection terminal type, cylindrical body style. Silver-plated copper. For automobiles, trucks and other low voltage applications.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Fuse |
Type | Fast Acting | Voltage Rating | 32 V |
Amperage Rating | 4 A | Interrupt Rating | 1 kA |
Color | Pink | Series/Model | ATC Series |
Material | Plastic | Connector Type | Blade Terminal |
Mounting | Clip | Application | Automobiles, Other Low Voltage and Trucks Applications |
UPC | 068938281427 |
Packages
100 - UNIT - (100) |