
MERSEN ATC5BP 5Amp 32V Gould Fuses Automotive ATC Blade Fuse, Tan, Bulk
Description
Fuse with fast-acting speed, plastic body, clip mounting, blade connection terminal type, cylindrical body style. Silver-plated copper. For automobiles, trucks and other low voltage applications.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Automotive Fuse |
Type | Blade, Terminal Car, Fast-Acting | Voltage Rating | 32 VAC |
Amperage Rating | 5 A | Color | Tan |
Series/Model | ATC | Material | Plastic |
Temperature Rating | -40 to 100 °C | Standards | UL Listed, RoHS Compliant |
Application | Automotive and Low-Voltage Control Circuits | UPC | 068938281434 |
Packages
100 - UNIT - (100) |