
MERSEN ATC7-1/2 1kA 7-1/2Amp 32V Gould Fuses Fuse Automitive
Description
Eaton/Bussmann Series ATC-7-1/2 fuse, 7-1/2 A automotive blade-type, brown, 32 V, Type ATC.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Automotive Fuse |
Type | Miniature, Fast Acting | Voltage Rating | 32 VDC |
Amperage Rating | 7.5 A | Interrupt Rating | 1 kA |
Series/Model | ATC | Material | Plastic |
Connector Type | Blade | Mounting | Clip |
Standards | CE Marked, RoHS Compliant | Application | For Automobiles, Trucks and other Low Voltage Applications |
UPC | 068938864088 |
Packages
5 - UNIT - (5) |