
MERSEN FSFE20 20Amp 32VAC 32VDC Mersen FSFE Series Fast Acting Automotive Glass Fuse
Description
32V Fast Acting Glass Fuse
Specifications
Brand Name | Ferraz Shawmut | Item Name | Automotive Fuse |
Type | Fast Acting | Voltage Rating | 32 VAC |
Amperage Rating | 20 A | Dimensions | 1/4 in dia x 1-1/4 in L |
Material | Glass | Connector Type | Ferrule |
Mounting | Clip | Standards | UL Listed |
Application | For 32 V Automotive and Electronic Circuits | UPC | 782001237851 |
Packages
5 - UNIT - (5) |