
MERSEN FSFE30 30Amp 32VAC 32VDC Mersen FSFE Series Fast Acting Automotive Glass Fuse
Description
32V Fast Acting Glass Fuse
Specifications
Brand Name | Ferraz Shawmut | Item Name | Automotive Fuse |
Type | Fast-Acting | Voltage Rating | 32 VAC/DC |
Amperage Rating | 30 A | Material | Glass |
Connector Type | Ferrule | Mounting | Clip |
For Use With | 32 V Automotive and Electronic Circuits | Standards | UL Listed |
Application | 32V Automotive and Electronic circuits | UPC | 782001237868 |
Packages
5 - UNIT - (5) |