
MERSEN FSFE4 4Amp 32VAC 32VDC Mersen FSFE Series Fast Acting Automotive Glass Fuse
Description
32V Fast Acting Glass Fuse
Specifications
Brand Name | Ferraz Shawmut | Item Name | Automotive Fuse |
Type | Fast Acting, Cylindrical, Miniature | Voltage Rating | 32 VAC/VDC |
Amperage Rating | 4 A | Dimensions | 1/4 in dia x 5/8 in L |
Rejection/Non-Rejection | Non-Rejection | Series/Model | FSFE |
Material | Glass | Connector Type | Ferrule |
Mounting | Clip | Standards | UL Listed |
Application | For 32 V Automotive and Electronic Circuits | UPC | 782001237806 |
Packages
5 - UNIT - (5) |