MERSEN A2D2/10R 2/10A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse
Description
Amp-Trap 2000 time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace older 250V Class H, K or RK5 fuses already installed in the field.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot® |
Item Name | Fuse | Type | Time Delay |
Voltage Rating | 250 VAC, 250 VDC | Amperage Rating | 0.2 A |
Interrupt Rating | 300 kA | Fuse Class | Class RK-1 |
Body Style | Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | SmartSpot |
Contact Material | Tin-Plated Copper | Construction | PolyTube |
Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 | Application | Motors Safety Switches Transformers Disconnects Control Panels All General-purpose Circuits |
UPC | 782001990527 |
Packages
10 - UNIT - (10) |