![gougis40](/images/no-image-en.png)
40Amp 600V Gould Fuses Fuse Form II
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Form II | Series | GIS |
Voltage Rating | 600 V | Amperage Rating | 40 A |
Fuse Class | Class C | For Use With | Centerline Motor Control Centers |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |