80kA 10Amp 440V Mersen Type-HRCII Motor Control Fuse
Description
FRZ NS10 10A CANADIAN NS FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Canadian, HRCII | Series | NS |
Voltage Rating | 440 VAC, 250 VDC | Amperage Rating | 10 A |
Interrupt Rating | 80 kA at 440 VAC, 40 kA at 250 VDC | Dimensions | 62 mm dia x 14.5 mm L |
For Use With | Motor Controllers | Standards | HRCII-MISC, IEC269-2-1 |
Application | For Short-Circuit Protection Only | UPC | 068938202408 |
Packages
1 - UNIT - 1 |