Abbotsford
goutr2810r

MERSEN TR2-8/10R 2-8/10A 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse

Price $9.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TR2-8/10R

Description

Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type North American, Time Delay Voltage Rating 250 VAC
Amperage Rating 2.8 A Interrupt Rating 200 kA
Fuse Class Class RK5 Body Style Rejection
Mounting Type Clip Terminal Connection Ferrule
Indication SmartSpot Dimensions 2 x 0.9 in
Standards UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 Application Optional solid-state SmartSpot indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse block)
UPC 782001747671

Packages

10 - UNIT - (10)