MERSEN TR3/10R 3/10A 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse
Description
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American, Time Delay | Voltage Rating | 250 VAC |
Amperage Rating | 300 mA | Interrupt Rating | 200 kA |
Fuse Class | Class RK5 | Body Style | Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Indication | SmartSpot | Dimensions | 2 x 0.9 in |
Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 | Application | Optional solid-state SmartSpot indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse block) |
UPC | 782001747534 |
Packages
10 - UNIT - (10) |