Abbotsford
goucp500c1

MERSEN CP500C1 200kA 600V 500kcmil Mersen CP Cable Protectors

Price $1,021.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CP500C1

Description

Cable Protector 500kcmil Cable To Cable

Specifications

Brand Name Ferraz Shawmut Type Cable Protector
Voltage Rating 600 VAC Interrupt Rating 200 kA
Mounting Type Crimp Standards UL Listed to standard 248-1, File E305297
Application Multiple cables in a run, underground cables UPC 782001931636

Packages

1 - UNIT - 1