MERSEN A2D2-1/2R 2-1/2A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse
Description
250V 2-1/2A RK1 TD FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Current-Limiting Fuse | Type | North American, Time-Delay |
Voltage Rating | 250 VAC | Amperage Rating | 2.5 A |
Interrupt Rating | 200 kA | Fuse Class | Class RK1 |
Mounting Type | Clip | Terminal Connection | Ferrule |
Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 | Application | Motors, Safety Switches, Transformers, Branch Circuit Protection, Disconnects, Control Panels and all General-Purpose Circuits |
UPC | 782001990664 |
Packages
10 - UNIT - (10) |