
MERSEN A3T20 20A 300VAC 160VDC Mersen A3T Series Class T Fast Acting Fuse
Description
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting | Voltage Rating | 300 VAC, 160 VDC |
Amperage Rating | 20 A | Interrupt Rating | 200 kA |
Fuse Class | Class T | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Copper |
Construction | GMG | Standards | UL Listed to Standard 248-15, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.15, RoHS Compliant |
Application | Load centers Panelboards Switchboards Circuit Breakers Metering Centers | UPC | 782001890070 |
Packages
10 - UNIT - (10) |