
MERSEN A3T70 70A 300VAC 160VDC Mersen A3T Series Class T Fast Acting Fuse
Description
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Current-Limiting Fuse |
Type | North American, Fast-Acting | Voltage Rating | 300 VAC |
Amperage Rating | 70 A | Interrupt Rating | 200 kA |
Fuse Class | Class T | Mounting Type | Bolt-On |
Terminal Connection | Blade | Standards | UL Listed to Standard 248-15, File E2137, CSA Certified to Standard C22.2 no. 248.15, DC Listed to UL Standard 248 |
Application | Load Centers, Panelboards, Switchboards, Circuit Breakers and Metering Centers | UPC | 782001890155 |
Packages
5 - UNIT - (5) |