
MERSEN A480R6R-1 6R 170A 4.8kV Mersen R-Rated Amp-Trap® Series Ferrule Mounted Fuse
Description
Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips
Specifications
Brand Name | Ferraz Shawmut | Item Name | Motor Protection Fuse |
Type | Back-Up Current-Limiting, 6R-Rated | Voltage Rating | 4800 VAC |
Amperage Rating | 170 A | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Blown-Fuse |
Standards | UL File E93367 9F60, UL File E191980 | Application | For Short Circuit Protection of Medium Voltage Motors and Motor Controllers |
UPC | 782001800628 |
Packages
1 - UNIT - 1 |