MERSEN A4BQ1600 1600Amp 600VAC 500VAC Amp-Trap 2000® A4BQ Series Class L Time-Delay Fuse
Description
CLASS L; 4 SEC TIME DELAY (AT 500 PERCENT RATED LOAD) CHARACTERISTICS; 600 VAC/VDC; 1600 AMPERE; INTERRUPTING RATING 200 KILOAMPERE (AC), 100 KILOAMPERE (DC); BLADE TERMINAL; DIAMETER 3 INCH; LENGTH 10-3/4 INCH; APPROVAL UL 198L, UL 248-10, CSA C22.2; AMP-TRAP 2000[R] BRAND; A4BQ MODEL; CURRENT LIMITING; FIBERGLASS TUBE; REJECTION STYLE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Power Fuse | Type | Time-Delay |
Voltage Rating | 600 VAC | Amperage Rating | 1.6 kA |
Interrupt Rating | 200 kA | Fuse Class | Class L |
Mounting Type | Bolt-On | Terminal Connection | Blade |
Standards | UL Listed to Standard 248-10, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2 No. 248.10 | Application | For Mains Feeders Large Motors Lighting, Heating and General Loads Circuit Breaker Back-Up UPS Battery Circuits |
UPC | 782001939403 |
Packages
1 - UNIT - 1 |