MERSEN A4BQ1200 1200Amp 600VAC 500VAC Amp-Trap 2000® A4BQ Series Class L Time-Delay Fuse
Description
AMP-TRAP 2000® Time delay fuse for control transformer inrush loads without nuisance opening. Highly current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors. High visibility orange label ensures instant brand recognition and simplifies replacement. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and high current limitation.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Fuse | Type | Time-Delay |
Voltage Rating | 600 VAC | Amperage Rating | 1200 A |
Interrupt Rating | 200 kA | Fuse Class | Class L |
Mounting Type | Bolt-On | Terminal Connection | Blade |
Standards | UL Listed to Standard 248-10, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2 No. 248.10 | Application | For Mains Feeders Large Motors Lighting, Heating and General Loads Circuit Breaker Back-Up UPS Battery Circuits |
UPC | 782001939397 |
Packages
1 - UNIT - 1 |