
MERSEN A4BQ900 900Amp 600VAC 500VAC Amp-Trap 2000® A4BQ Series Class L Time-Delay Fuse
Description
Amp-Trap 2000 A4BQ fuses are 20 percent more current limiting than any other Class L fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let-thru current. A4BQ's built-in 4-second time-delay characteristic (at 500percent of rated current) accommodates harmless inrush currents with no nuisance opening.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot® |
Item Name | Fuse | Type | Time Delay |
Voltage Rating | 600 VAC, 500 VDC | Amperage Rating | 900 A |
Interrupt Rating | 300 kA | Fuse Class | Class L |
Body Style | Rejection | Mounting Type | Bolt-On |
Terminal Connection | Blade | Contact Material | Silver-Plated Copper |
Construction | GMG | Standards | UL Listed to Standard 248-10, File E2137 DC listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.10 |
Application | Mains Feeders Large motors Lighting, heating & general loads Circuit breaker back-up UPS Battery Circuits | UPC | 782001930059 |
Packages
1 - UNIT - 1 |