MERSEN A4BT1600 1600Amp 600V Ferraz Shawmut Amp-Trap® Time Delay/Class L Fuse
Description
600V 1600A L TD FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Time-Delay, North American | Series | A4BT |
Voltage Rating | 600 VAC | Amperage Rating | 1.6 kA |
Interrupt Rating | 200 kA | Fuse Class | Class L |
Mounting Type | Bolt-On | Terminal Connection | Blade |
Construction | Glass Melamine | Standards | UL Listed to Standard 248-10, File E2137 CSA Certified to Standard C22.2, No. 248.10 |
Application | Motors, Motor controllers, Transformers, Mains and Feeders | UPC | 782001939960 |
Packages
1 - UNIT - 1 |