MERSEN 1000A 600VAC 500VDC Blade Amp-Trap A4BT Series Class L Time-Delay Fuse
Description
The high interrupting rating of the Amp-Trap A4BT current-limiting fuses makes it suitable for protecting mains, feeders, and general circuits. The 10-second time-delay at 500 percent of fuse rating is ideal for large motors and other loads with high inrush currents. A4BT fuses can be applied to normal loads up to its full ampere rating to allow 100percent rating of equipment.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Time-Delay | Voltage Rating | 600 VAC, 500 VDC |
Amperage Rating | 1 kA | Interrupt Rating | 200/100 kA |
Fuse Class | Class L | Mounting Type | Bolt-On |
Terminal Connection | Blade | Standards | UL Listed to Standard 248-10, File E2137 CSA Certified to Standard C22.2 No. 248.10 |
Application | For Motor Controllers, Transformers, Main Feeders | UPC | 782001939922 |
Packages
1 - UNIT - 1 |