
MERSEN A4BY1601 1601A 600V Mersen Amp-Trap® A4BY Series Class L Time-Delay Fuse
Description
Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Time Delay | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 1601 A | Interrupt Rating | 200 kA |
Fuse Class | Class L | Mounting Type | Bolt-On |
Terminal Connection | Blade | Contact Material | Silver-Plated Copper |
Construction | GMG | Standards | UL Listed to Standard 248-10, File E2137 CSA Certified to Standard C22.2, No. 248.10 |
Application | Mains Feeders Circuit Breakers Load centers Panelboards Switchboards Metering Centers | UPC | 782001939212 |
Packages
1 - UNIT - 1 |