Abbotsford
goua4by100055al

MERSEN A4BY1000-55AL 1000A 600V Amp-Trap® A4BY Series Class L Time-Delay Fuse

Price $3,168.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A4BY1000-55AL

Description

Amp-Trap low voltage time-delay fuse a 4 second minimum time-delay at 500% rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays. Unique dimensions prevent replacement by other fuse classes. Blade stamped catalogue numbers for permanent identification. Glass melamine body and plated terminals provide superior reliability in harsh environments. Bolt-on mounting. Blade connection terminal type. Cylindrical rejection body style. GMG body material and silver-plated copper material contact. Applications: mains, feeders, circuit breakers, load centers, panel boards, switchboards, metering centers.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Low Voltage Fuse Type Time Delay
Series A4BY Series Voltage Rating 600 V
Amperage Rating 1000 A Interrupt Rating 200 kA
Fuse Class Class L Body Style Cylindrical
Mounting Type Bolt-On Dimensions 10-3/4 in L x 2 in W
Standards UL Listed, CSA Certified Application Mains, Feeders, Circuit Breakers, Load Centers, Panel Boards, Switchboards and Metering Centers Applications
UPC 782001937614

Packages

1 - UNIT - 1