
MERSEN A4BY1100 1100A 600V Mersen Amp-Trap® A4BY Series Class L Time-Delay Fuse
Description
Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Time-Delay, North American | Series | A4BY |
Voltage Rating | 600 VAC | Amperage Rating | 1.1 kA |
Interrupt Rating | 200 kA | Fuse Class | Class L |
Mounting Type | Bolt-On | Terminal Connection | Blade |
Construction | Glass Melamine | Standards | UL Listed to Standard 248-10, File E2137 CSA Certified to Standard C22.2, No. 248.10 |
Application | Mains, Feeders, Circuit Breakers, Load centers, Panelboards, Switchboards and Metering Centers | UPC | 782001939151 |
Packages
1 - UNIT - 1 |