MERSEN A6D250R 250A 600V Mersen Amp-Trap 2000® SmartSpot® A6D-R Series Class RK1 Time-Delay Fuse
Description
Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Current-Limiting Fuse | Type | North American, Time-Delay |
Voltage Rating | 600 VAC | Amperage Rating | 250 A |
Interrupt Rating | 200 kA | Fuse Class | Class RK1 |
Body Style | Rejection | Mounting Type | Clip |
Terminal Connection | Blade | Indication | SmartSpot® |
Construction | Fiberglass | Standards | UL Listed to Standard 248-12, File E2137 DC Listed to UL 248, CSA Certified to Standard C22.2, No. 248.12 |
Application | Motors, Safety Switches, Transformers, Disconnects, Control Panels, All General Purpose Circuits | UPC | 782001992224 |
Packages
1 - UNIT - 1 |