
MERSEN A6K110R 110A 600V Amp-Trap® A6K-R Series Class RK1 Fast-Acting Fuse
Description
Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 110 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK-1 | Mounting Type | Clip |
Terminal Connection | Blade | Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2 No. 248.12 DC Tested to UL 248 Limits (Mersen Self-Certified) |
Application | For Load Centers, Panelboards, Switchboards, Bus Duct Feeder Circuits, Non-Inductive Loads, Lighting Circuits | UPC | 782001915766 |
Packages
1 - UNIT - 1 |