
MERSEN A6K1R 1A 600V Amp-Trap® A6K-R Series Class RK1 Fast-Acting Fuse
Description
Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American | Voltage Rating | 600 VAC |
Amperage Rating | 1 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK1 | Body Style | Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Fiberglass | Includes | Rejection Striker |
Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 DC Tested to UL 248 Limits | Application | For Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads, Lighting Circuits |
UPC | 782001915506 |
Packages
10 - UNIT - (10) |